Shop All Exit Device Trims
Best
Oil Rubbed Bronze Exit 45H0NX14R613RH
Mfr # 887838324177
Zoro # G5584006
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Exit
- Keyway Type Best
- Features Right Hand
- Finish Oil Rubbed Bronze
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 887838324177
- Zoro # G5584006
- Country of Origin China
- Category Exit Device Trims
Details
Item | Oil Rubbed Bronze Exit 45H0NX14R613RH |
Lockset Function | Exit |
Keyway Type | Best |
Features | Right Hand |
Finish | Oil Rubbed Bronze |
Product Type | Lock |
Description
Item Oil Rubbed Bronze Exit 45H0NX14R613RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Coat Hook Double 5/8 Inch Center to Center (P27120-PB)
- AMERICAN GARAGE DOOR SUPPLY Commercial Top Bracket, Low Headroom (HTL)
- MONROE PMP 4" W x 72" H Mill Aluminum Continuous Hinge (CA12540072)
- PEMKO Door Frame Weatherstrip, Hollw Bulb, Mill (GG303APK3684)
- TELL Pro Line Exit Device Trim, Lever, Storeroom, Satin Chrome (EDEKT80-26D)
- SARGENT Lever, Lever Escutcheon w/Lock, Grade 1 (713-8 ETL RHRB 26D)
- VON DUPRIN Lever, 99 Series, Grade 1, Satin Chrome (996L-06-R/V US26D LHR 3216)
- COPPER CREEK Erin Lever Exterior Trim Storeroom, Satin Stainless (EL9050SS)
- YALE Exit Trim, Augusta Lever, Night Latch, US26D, Conventional (AU441F 626)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- BALDWIN ESTATE Entry Hollywood Hills ENTR Trim Single CYL ENTR Bright Chrome (6946.260.ENTR)
- Best Door Exit Devices