Shop All Dummy Door Handles
Best
Oil Rubbed Bronze Dummy 9K32DT14C613
Mfr # 887838385239
Zoro # G3749315
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Keyway Type C Rose
- Lockset Function Dummy
- Cylinder Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 887838385239
- Zoro # G3749315
- UPC # 887838385239
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Oil Rubbed Bronze Dummy 9K32DT14C613 |
Finish | Oil Rubbed Bronze |
Keyway Type | C Rose |
Lockset Function | Dummy |
Cylinder | Double |
Description
Item Oil Rubbed Bronze Dummy 9K32DT14C613
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Aluminum (7440M628)
- MSI Braxton Blanca SAMPLE Floor And Wall Matte Porcelain Tile (ZOR-PT-0535-SAM)
- BLUM +45 Degree Soft-closing Inserta Overlay Angle Hinge (79B3598)
- ZORO SELECT Bumper, Rubber, Black, 13/16"H x 13/16"W, PK.10 (197W-007A)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9KDT1DT15D626)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Latitude (F170 LAT 619)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Champagne, Left Hand (F170 CHP 619 LH)
- TOWNSTEEL F02 Dummy, Pull when Dogged, Regular, Compatible with Rim, SVR, LBR & 3 Point Push Bars (TNS-ED8900LQ-02-R-626)
- SCHLAGE Grade 1 Full Dummy Trim Mortise Lock, 07 Lever, A Rose, Bright Chrome Finish, Field Reversible (L0172 07A 625)
- SCHLAGE Matte Black Dummy Lever Lockset, Accent, Left Hand (F170 ACC 622 LH)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Flair, Left Hand (F170 FLA 716 LH)
- Best Dummy Door Handles