Shop All Dummy Door Handles
Best
Oil Rubbed Bronze Dummy 7KC1DT16D613
Mfr # 887838385062
Zoro # G3142029
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Lockset Function Dummy
- Keyway Type D Rose
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 887838385062
- Zoro # G3142029
- UPC # 887838385062
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Oil Rubbed Bronze Dummy 7KC1DT16D613 |
Finish | Oil Rubbed Bronze |
Lockset Function | Dummy |
Keyway Type | D Rose |
Function | Single Dummy |
Description
Item Oil Rubbed Bronze Dummy 7KC1DT16D613
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Access Panel, 8 in x 8 in White TwoPiece Plastic (AP 88 P1)
- USA INDUSTRIALS Viton O-Ring, Dash 249, PK2 (ZUSAV70249)
- ABLOY Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Brass Body, Hardened Steel Shackle (PL342B-KD)
- BEST Key Blank, BEST Lock, Standard, E Keyway (1A1E1KS208KS800)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9KDT1DT15D626)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 FLA 619 CAM RH)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Champagne, Left Hand (F170 CHP 716 LH)
- VON DUPRIN Lever Trim, Dummy, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse (373L-DT-06 26D RHR)
- TOWNSTEEL F02 Dummy, Pull when Dogged, Regular, Compatible with Rim, SVR, LBR & 3 Point Push Bars (TNS-ED8900LQ-02-R-626)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Champagne/Andover, Left Hand (F170 CHP 716 AND LH)
- SCHLAGE Oil Rubbed Bronze Dummy Lever Lockset, Accent, Left Hand (F170 ACC 613 LH)
- Best Door Lever Locksets