Shop All Dummy Door Handles
Best
Oil Rubbed Bronze Dummy 45H01DT12S613RH
Mfr # 887838319944
Zoro # G5505859
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Best
- Lockset Function Dummy
- Finish Oil Rubbed Bronze
- Features Right Hand
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 887838319944
- Zoro # G5505859
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Oil Rubbed Bronze Dummy 45H01DT12S613RH |
Keyway Type | Best |
Lockset Function | Dummy |
Finish | Oil Rubbed Bronze |
Features | Right Hand |
Function | Single Dummy |
Product Type | Mortise Lock |
Description
Item Oil Rubbed Bronze Dummy 45H01DT12S613RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Classic Wrap Around for Double Lock Combination Lockset with Two 2-1/8in Holes 5-1/2in Center (CW258S)
- CAL-ROYAL Grade 1 Cylindrical Lock, 30-Passage, GN-Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (GN30-26D)
- JACKSON Satin Aluminum 36 1295 Push Pad Non-Handed Rim Panic Exit Device (311295C3628)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6125NKA)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9KDT1DT15D626)
- HAGER Single Dummy Trim, Withnell Lever, Satin Chrome (2517 WTN US26D)
- SCHLAGE Antique Brass Dummy Lever Lockset, Accent, Right Hand (F170 ACC 609 RH)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Polished Chrome, Knurled Grip in Flat Black (LV100 26 GRIP-KN FBL)
- SCHLAGE Antique Brass Dummy Lever Lockset, Avila (F170 VLA 609)
- SCHLAGE Bright Brass Dummy Lever Lockset, Accent, Right Hand (F170 ACC 605 RH)
- ARROW Cylindrical Lock, RL08-SR-26D (RL08-SR-26D)
- Best Door Locks and Deadbolts