Shop All Pull Plates
Best
Night Latch Pull, Silver, Standard Duty
Mfr # QET375L689LC
Zoro # G1607971
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Electrical/Mechanical Mechanical
- Fire Rated Yes
- Fits Stile Width 3 7/8 in
- Max. Door Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # QET375L689LC
- Zoro # G1607971
- Country of Origin Taiwan, Province of China
- Category Pull Plates
Dimensions
Fits Stile Width | 3 7/8 in |
Max. Door Height | 96 in |
Max. Door Width | 48 in |
Overall Length | 9 3/4 in |
Overall Width | 3 in |
Details
Item | Night Latch Pull |
Finish | Aluminum Painted |
Electrical/Mechanical | Mechanical |
Fire Rated | Yes |
Application | Commercial, Educational, HealthCare, Industrial, Institutional |
Outside Trim Type | Pull |
For Door Thickness | 1-11/32 in |
Door Handing | Non-handed |
Features | Exceeds 500,000 Cycles, Field Sizable 36 in Device Adjustable To 32 in |
ADA Compliant | Yes |
Grade | 1 |
Performance | Standard Duty |
Standards | ANSI, BHMA, UL Listed |
Color | Silver |
Series | QET300 |
Lockset Fire Rating | 3 hr |
Visual Indicator Message | No Message |
Description
Pull, Night Latch Pull, Standard Duty, Door Handing Non-Handed, QET300 Series, Fire Rated Yes, Color Silver, Aluminum Finish, Max. Door Height 96 in, Max. Door Width 48 in, Fits Stile Width 3 7/8 in, For Door Thickness 1-11/32 in, Application Commercial, Educational, HealthCare, Industrial, Institutional, Overall Length 9 3/4 in, Overall Width 3 in, Grade 1, Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Features Exceeds 500,000 Cycles, Field Sizable 36 in Device Adjustable To 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SESAMEE Padlock, Keyed Alike, Standard Shackle, Steel Body, 7/8" W (93601)
- PEDESTAL PRO Outdoor Housing, 16"H, 8"W, 12 lb. (Portra-CS-8x16-E)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610949N)
- DELTANA Bright Brass Spring Hinge (DASH95U3)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (BF107 X 70A.32D316)
- PRIMELINE TOOLS Pull Plate, 3/4 Round Handle, 3-1/2 in. x 15 in., 605 Polished Brass (Single Pack) (MP4716)
- ROCKWOOD Door Pull Plate, Brass, 16"L x 4"W, 0.05" Proj. (132 X 70C.3)
- PRIME-LINE Door Pull Plate with Handle, Polished Brass, 4 in. x 16 in. Single Pack (J 4578)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (BF107 X 70A.32D)
- IVES Pull Plate, 10-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel (8302-0 US32D 4X16)
- ROCKWOOD Door Pull Plate, Aluminum, 15"L x 3-1/2"W, 0.05" Proj. (122 X 70B.28)
- Best Door Surface Protection