Shop All Pull Plates
Best
Night Latch Pull, Silver, Heavy Duty
Mfr # QET175L626LC
Zoro # G1608330
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Color Silver
- Standards ANSI 03
- Outside Trim Type Night Latch Pull
- Fits Stile Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # QET175L626LC
- Zoro # G1608330
- Country of Origin Taiwan, Province of China
- Category Pull Plates
Dimensions
Fits Stile Width | 4 1/4 in |
Max. Door Height | 96 in |
Overall Length | 9 3/4 in |
Overall Width | 3 in |
Max. Door Width | 48 in |
Door Height - Maximum | 96 in |
Door Width - Maximum | 48 in |
Length - Maximum | 14 in |
Description
Night Latch Pull, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, QET100 Series, Fire Rated Yes, Color Silver, Satin Chrome Finish, Max. Door Height 96 in, Max. Door Width 48 in, Fits Stile Width 4 1/4 in, For Door Thickness 1-11/32 in, Application Commercial, Educational, Healthcare, Industrial, Institutional, Overall Length 9 3/4 in, Overall Width 3 in, Grade 1, Standards ANSI 03, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware 72 Round Long Door Pull, Single-Sided, Flat Black (PL-1RD72 FBL)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCRALH1D4916)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-150FF-1)
- ZORO SELECT O-Ring, Buna N, Dash 204, 3/8, 0.637, PK25 (U38801.012.0037)
- ROCKWOOD Pull Plate, Round Grip, Aluminum, 4 x16 In (102 X 70C.28)
- BRASS ACCENTS Palladian Pull Plate, 3x12" (A07-P0241-605)
- ROCKWOOD Door Pull Plate, SS, 15"L x 3-1/2"W, 0.125" Proj. (BF107 X 70B.32D316)
- BRASS ACCENTS Trafalgar Pull Plate, 2-3/4x11" (A06-P0251-605)
- IVES Pull Plate, 8-in CTC, 1-in Diameter, 1-1/2-in Clearance, 3-1/2-in x 15-in, Satin Stainless Steel (8303-8 US32D 3.5X15)
- IVES Door Pull Plate, Stainless Steel, 15"L x 3.5"W, 1.5" Proj. (8302-8 US32D 3.5X15)
- TRIMCO DOOR PULL PLATE 3.5 x 15" W/ 6" CTC PULL (1017-2.710CU)
- Best Door Pulls and Push Plates