No Product Image Available
Best

Neoprene Disposable Gloves, Neoprene, 10, 12 PK, Black


product price: $160.99
/pk 12, $13.42/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 10
  • Color Black
  • Material Neoprene
  • Size - Numeric 10
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 10
Size - Numeric 10

Details

Item Neoprene Disposable Gloves
Color Black
Material Neoprene

Description

This Launderable Glove Is Multidipped In Premium-Grade Neoprene For Superior Quality And Durability And Provides Protection Against Acids, Caustics, Oils, Greases And Many Solvents. It Provides Excellent All-Around Protection Against Physical Hazards Such As Abrasion And Cut.,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.