Shop All Electromagnetic & Electromechanical Locks
Best
Mortise Trim Lock, Input 1.5VDC
Mfr # EXZ7EV15KP626RHRBVD9RM
Zoro # G6266080
Free Shipping & Returns
$1,253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mortise
- Finish Satin Chrome
- Opening Action Electromagnetic
- Series EXZ
- Input Voltage 1.5V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # EXZ7EV15KP626RHRBVD9RM
- Zoro # G6266080
- UPC # 887838195586
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Depth (In.) | 6 3/4 in |
Lock Body Length (In.) | 11 in |
Lock Body Width (In.) | 7 1/4 in |
Strike Plate Width | 1 1/4 in |
Case Height | 5 7/8 in |
Case Width | 4 1/16 in |
Case Depth | 7/8 in |
Strike Plate Height | 4 7/8 in |
Description
Mechanical Exit Device Trim, 1.5V DC, Trim Style Escutcheon, Backset 2 3/4 in, Strike Type Universal, Series EXZ, Case Material Steel, Satin Chrome Finish, For Use With Various Door Types, Von Duprin 98/99 Series Rim Exit Device, Standards ANSI, BHMA, cULus Listed, Includes Mounting Hardware, Features Authorized Passage Mode to Unlock Device for Extended Periods of Time, Deadbolt Override, Up to 1000 Pin Codes, Variable Pin Length From 3 to 8 Digits, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 2-1/16" W x 4-3/32" H Stainless steel Strap Hinge (4PRA5)
- STERLING SEAL & SUPPLY 357 EPDM O-Ring 70A Shore Black, -100 Pack (OREPD357X100)
- RICHELIEU HARDWARE 1 9/16 in to 7 7/8 in (40 mm to 200 mm) Center-to-Center Brushed Nickel Contemporary Cabinet Pull (7887200195)
- KENAURD Kenaurd: Faceplate Cover For Mortise Cylinders / Protection - 26D / Satin Chrome (KCFP-26D)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Elec. (45HW7DEU15M626RQE)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Rose, Store, Elec. (45HW7DEU15R626)
- BEST Electric Mortise Lock (45HZ7DV14KP626)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DS362624VC)
- BEST Electromagnetic Lock, Input 1.5VDC (45HZ7DV15KP626RH)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626RQE)
- CORBIN RUSSWIN Fail Secure Elec Mortise body W/RX (ML20906 NSM 630 SEC M92)
- Best Electromagnetic Locking Systems