Shop All Keyed Entry Door Handles
Best
Mortise Lockset, Lever, 40H Series, 40H Rose, Mech.
Mfr # 45H7UNR15S626
Zoro # G0396000
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Keyway Type None
- Lockset Handle Type Lever
- Handle Type Contour/Angle Return
- Style 40H Rose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45H7UNR15S626
- Zoro # G0396000
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1/8 in |
Description
Lever Lockset,Mechanical,Grd. 1,40H Rose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube Balance, Tilt Window, 26" L (85-25R)
- KWIKSET Light Commercial Carson PRIV Door Lock (408CNL-26D)
- AMEROCK BP53014FB-25PACK 1-3/8" (35 mm) Value Oversized Cab Knob Flat Black (BP53014FB-25PACK)
- COMMAND General Purpose Hooks, Large, 5 lb Cap, White, 1 Hook & 2 Strips/Pack (17003ES)
- BEST Mortise Lockset, Series 48H, Grd. 1, (48H7K626)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Storeroom (45H7D15H626)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Dorm, Mech. (45H7T15J626)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Storeroom (45H7D15H630)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Entrance (45H7AT14H626)
- BEST Grade 1 Dormitory Mortise Lock, 16 Lever, H Rose, SFIC Housing Less Core, Satin Chrome Finish, Field (45H7TD16H626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A FLA 716 CAM)
- Best Door Lever Locksets