Shop All Electromagnetic & Electromechanical Locks
Best
Mortise Lockset, Lever, 40H Ser., 40H Rose, Store, Elec.
Mfr # 45HW7DEU15H626RQE
Zoro # G0395781
product price: $1,291.99
/ea
Free Shipping & Returns
$1,291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type None
- Handle Type Contour/Angle Return
- Style 40H Rose
- Function Storeroom
- Number of Pins 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45HW7DEU15H626RQE
- Zoro # G0395781
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Strike Plate Width | 1/8 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset,Mechanical,Storeroom,Grd.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 1 Privacy with Coin Turn Mortise Lock, 03 Lever, A Rose, Exterior Indicator Displays -inVacant (L9044 03A 626 L283-722)
- HILLMAN 1/2 SOLID BRASS CUP HOOK (851848)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L3H626RH)
- S & W Square Tube End, 5/8-11 Thread (TE1-3C)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Elec. (45HW7DEU15M626RQE)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626)
- BEST Cylindrical Lock, Input 1.5VDC (9KZ37DV14KPS3626)
- BEST Fail Safe, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome (45HW7DEL3H626)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626RQE)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DS362624VC)
- RCI Maglocks (8371 SCS 28)
- Best Electromagnetic Locking Systems