Shop All Electromagnetic & Electromechanical Locks
Best
Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Elec.
Mfr # 45HW7DEU15M626RQE
Zoro # G0395739
product price: $1,395.99
/ea
Free Shipping & Returns
$1,395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type None
- Handle Type Contour/Angle Return
- Style 40H Escutcheon
- Number of Pins 7
- Function Storeroom, Fail Secure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45HW7DEU15M626RQE
- Zoro # G0395739
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Strike Plate Width | 1/8 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset,Mechanical,Storeroom,Grd.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Flush Locksets (4431-10-00-01-IB)
- ZORO SELECT Ceiling Hook, Zinc, Length 3 3/4 In, PK20 (1WBN4)
- ELEMENTS BY HARDWARE RESOURCES 1" Overall Length Satin Bronze Square Hadly Cabinet Knob (449SBZ)
- AMERICAN GARAGE DOOR SUPPLY Bearing Center Plate, 2-5/8in to 4-3/8in (B1-BCU-MINI)
- BEST Satin Chrome Electromechanical 9KW37DEU15DS3626 (887838202024)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Rose, Store, Elec. (45HW7DEU15R626)
- BEST Cylindrical Lock, Input 1.5VDC (9KZ37DV14KPS3626)
- BEST Electromagnetic Lock, Input 1.5VDC (45HZ7DV15KP626RH)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DSTK626)
- BEST Fail Safe, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome (45HW7DEL3H626)
- FALCON W Series Cylindrical Passage Lock Dane Lever US3 (W101S D 605)
- Best Electromagnetic Locking Systems