Shop All Keyed Entry Door Handles
Best
Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Dorm, Mech.
Mfr # 45H7T14M626
Zoro # G0396089
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Keyway Type None
- Lockset Handle Type Lever
- Handle Type Curved Return
- Style 40H Escutcheon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 45H7T14M626
- Zoro # G0396089
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1/8 in |
Description
Lever Lockset,Mechanical,Dormitory,Grd.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 2.87 in. L Matte Black Steel Knob Pull (N166-002)
- KEY-BAK Blk, MiniBack ID Vinyl Strap Swivel Clip (0067-005)
- MIGHTY MULE GATE OPENER PIN LOCK (FM133)
- USA INDUSTRIALS Buna-N Cord Stock - 8.4mm Cross Section x 5 ft. Long (ZUSA-RC-1341)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Dorm, Mech. (45H7T15J626)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37T15DSTK626)
- BEST Satin Chrome Classroom 7KC37R15DSTK626 (887838146793)
- BEST Mortise Cylinder, Entry Door, 1-3/16 " (45H7UNR15H626RH)
- BEST Lever Lockset, Mechanical, Storeroom (9K37D15DS3626)
- BEST Grade 1 Dormitory Mortise Lock, 14 Lever, J Escutcheon, SFIC Housing Less Core, Satin Chrome Finish, (45H7T14J626)
- SCHLAGE Antique Pewter Entrance Lever Lockset, Avanti (F51A AVA 620)
- Best Door Locks and Deadbolts