Shop All Keyed Entry Door Handles
Best
Mortise Lockset, 45H, Left Hand, Mech.
Mfr # 45H7R14H626LH
Zoro # G7893490
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Best F
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Handle Type Lever #14 Rose H
- Mortise / Cylindrical Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45H7R14H626LH
- Zoro # G7893490
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Case Size | 5-7/8" x 7/8" x 4-1/16" |
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1/8 in |
Description
Mortise Lockset, Style Left Hand, Function Classroom, Function Code F-05, Location Type Institutional, Commercial, Educational, HealthCare, Industrial, Mechanical, Trim Style Escutcheon, Backset 2-3/4 In., Strike Type ANSI, Strike Dim. 4-7/8 In. x 1-1/4 In. x 3/32 In., 3 hr. Fire Rated, Series 45H, Case Material Steel, Satin Chrome Finish, Case Size 5-7/8 In. x 7/8 In. x 4-1/16 In., Required Door Thickness 1-3/4 In., For Use With A label Doors, Grade 1, Pins 7, Keying Keyed Different
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, 1 In, TufFlex (A40MPGR-TF-100-E)
- PEMKO Door Frame Weatherstrip, Brush Insert, 9ft (18041 CNB X 108)
- TOUGH GUY Access Door, ABS Plastic, 14x14In (5YM03)
- LIBERTY HARDWARE Liberty Hardware P25965C-VBC-C 4 in. Venetian Bronze Step Edge Cabinet Pull (177622)
- BEST Mortise Lockset, Lever, 40H Series, 40H Rose, Mech. (45H7UNR15S626)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Dorm, Mech. (45H7T14J605)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37R15CSTK626)
- BEST Door Lever Lockset, Mechanical, Office (45H7A14J626RHRB)
- BEST Lever Lockset, Mechanical, Storeroom (7KC37D15DS3626)
- BEST Lever Lockset, Mechanical, Storeroom (9K37D15DSTK626)
- SCHLAGE COMMERCIAL Mortise Lock L9040B (L9040B)
- Best Door Lever Locksets