Shop All Keyed Entry Door Handles
Best
Mortise Lockset, 45H, Left Hand, Mech.
Mfr # 45H7D14H626LH
Zoro # G7893518
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Keyway Type Best F
- Lockset Handle Type Lever
- Handle Type Lever #14 Rose H
- Mortise / Cylindrical Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 45H7D14H626LH
- Zoro # G7893518
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Case Size | 5-7/8" x 7/8" x 4-1/16" |
Strike Plate Width | 1/8 in |
Strike Plate Height | 4 7/8 in |
Description
Mortise Lockset, Style Left Hand, Function Storeroom, Function Code F-07, Location Type Institutional, Commercial, Educational, HealthCare, Industrial, Mechanical, Trim Style Escutcheon, Backset 2-3/4 In., Strike Type ANSI, Strike Dim. 4-7/8 In. x 1-1/4 In. x 3/32 In., 3 hr. Fire Rated, Series 45H, Case Material Steel, Satin Chrome Finish, Case Size 5-7/8 In. x 7/8 In. x 4-1/16 In., Required Door Thickness 1-3/4 In., For Use With A label Doors, Grade 1, Pins 7, Keying Keyed Different
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 110, PK10 (ZUSAV60110)
- NATIONAL GUARD Weatherstrip, Brush Insert, 8 ft. L (602DKB-96)
- COMPX TIMBERLINE Timberline Lock Plug Nickel Keyed Alike Key Number 114 (LP-100-114TA)
- MAJOR Major: HIT-21 - Mortise Cylinder Locating & Drill Guide (MJR-HIT-21)
- BEST Lever Lockset, Mechanical, Storeroom (9K37D14CS3626)
- BEST Mortise Lockset, Lever, 45H, 45H Case, Store, Mech. (45HCAD626)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37AB15CSTK626)
- BEST Lever Lockset, Mechanical, Intruder, Grd. 2 (9K37IN14DS3626)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC37AB15DSTK626)
- BEST Door Lever Lockset, Mechanical, Dormitory (45H7T15H626RHRB)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Storeroom (C2000-STRM-C-626-SFIC)
- Best Keyed Entry Door Handles