Shop All Passage Door Handles
Best
Mortise Lockset, 45H, Left Hand, Mech.
Mfr # 45H0N14H626LH
Zoro # G7893411
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Keyway Type None
- Electrical/Mechanical Mechanical
- Handle Type Lever #14 Rose H
- For Use With Metal and Wood Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 45H0N14H626LH
- Zoro # G7893411
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Case Size | 5-7/8" x 7/8" x 4-1/16" |
Strike Plate Width | 1/8 in |
Strike Plate Height | 4 7/8 in |
Description
Mortise Lockset, Style Left Hand, Function Passage, Function Code F-01, Location Type Institutional, Commercial, Educational, HealthCare, Industrial, Mechanical, Trim Style Escutcheon, Backset 2-3/4 In., Strike Type ANSI, Strike Dim. 4-7/8 In. x 1-1/4 In. x 3/32 In., 3 hr. Fire Rated, Series 45H, Case Material Steel, Satin Chrome Finish, Case Size 5-7/8 In. x 7/8 In. x 4-1/16 In., Required Door Thickness 1-3/4 In., For Use With A label Doors, Grade 1, Pins 7, Keying Keyed Different
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rectangular Fixture Magnet, 31 lb. Pull (LP2103)
- MASTER LOCK Knob Lockset, Mechanical, Entrance, Grd. 3 (BAO0103)
- ILCO Ilco: NI04T Transponder Key (ILCO-NI04T)
- BANSBACH EASYLIFT Rotary Damper, 50 rpm, Clockwise (FRN-F2-R203)
- BEST Lockset, Mechanical, Cylindrical, Passage (QTL230A626RAFLR)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0N15H626LHRB)
- BEST Lockset, Mechanical, Cylindrical, Passage (QTL230E626SAFLR)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Passage, Mech. (45H0N15H626RH)
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (7KC30N15DSTK626)
- BEST Mortise 45H Lock, Passage, Lever, Rose, Satin Chrome, LH (45H0N15H626LH)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 716)
- Best Door Lever Locksets