Shop All Privacy Door Handles
Best
Mortise Lockset, 40H Style, 2-3/4" Backset
Mfr # 45H0L3H626LH
Zoro # G3949360
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Location Type Commercial, Educational, Healthcare, Industrial, Institutional
- Mortise / Cylindrical Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45H0L3H626LH
- Zoro # G3949360
- UPC # 887838151926
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1/8 in |
Description
Mortise Lockset,40H Style,2-3/4" Backset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Silicone Sanitary Gasket with Screen for 4" Tube, 20 Mesh (BULK-OS-SGWS-S-4)
- ROCKWOOD Door Stop Riser, Cast Brass, 3/8"H (444.3)
- J.W. WINCO DIN908-ST-M16X1.5-A Threaded Plug Steel (908-ST-M16X1.5-A)
- GARLOCK Gasket, Ring, 5 In, Metal, Yellow (C000505001)
- BEST Cylindrical 7KC Lock, Privacy, Lever, Rose, Satin Chrome (7KC20L15DS3626)
- BEST Lockset, Mechanical, Cylindrical, Privacy (QTL240E619RAFLR)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Privacy, Mech. (45H0L14H626RH)
- BEST Lever Lockset, Mechanical, Privacy, Grade 1 (9K30L15CS3626)
- BEST Mortise Lockset, Lever, 40H Rose, Series 40H, Grd. 1, Privacy (45H0L16R630 7/8)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L14H626LH)
- SCHLAGE COMMERCIAL Privacy Athens Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX40ATH626)
- Best Privacy Door Handles