Shop All Privacy Door Handles
Best
Mortise Lockset, 40H Style, 2-3/4" Backset
Mfr # 45H0L14H626LH
Zoro # G3948977
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Location Type Commercial, Educational, Healthcare, Industrial, Institutional
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45H0L14H626LH
- Zoro # G3948977
- UPC # 887838158550
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Strike Plate Width | 1/8 in |
Strike Plate Height | 4 7/8 in |
Description
Mortise Lockset,40H Style,2-3/4" Backset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3 1/8"W x 3 1/8"H Wakefield Traditional Panel Moulding Corner (matches moulding PML00X00CL) (PML03X03WA)
- REV-A-SHELF Rev-A-Shelf - Single 35 Qt Trash Can Pull-Out with 3/4 Extension Slides, White (RV-12PB)
- PHIFER Wire 48 in. W X 100 ft. L Gray Polyester Insect Screen Cloth (3043879)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (PR8501 689)
- BEST Lockset, Mechanical, Cylindrical, Privacy (QTL240E619RAFLR)
- BEST Mortise Lockset 40H Rose, Series 40H Series, Grd. 1, Privacy (45H0L15H626)
- BEST Grade 1 Privacy Mortise Lock, Visual Keyed Indicator, 15 Lever, H Rose, Non-Keyed, Satin Chrome Fini (45H0L15H626VIN)
- BEST Cylindrical 7KC Lock, Privacy, Lever, Rose, Satin Chrome (7KC20L15DS3626)
- BEST Lever Lockset, Mechanical, Privacy, Grade 1 (7KC30L15DSTK626)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L14H626RHVIN)
- TRANS ATLANTIC CO. Saturn Series Grade 2 Bed/Bath Privacy Cylindrical Door Lever Set in Brushed Chrome (DL-LSV40-US26D)
- Best Door Lever Locksets