Shop All Electromagnetic & Electromechanical Locks
Best
Mortise Lockset, 40H Series, 40H Lock Body, Elec.
Mfr # 45HWCADEU626RQE
Zoro # G0395580
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Lock Body/No Trim
- Style 40H Lock Body
- Function Storeroom/Fail Secure
- Number of Pins 0
- Trim Style No Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 45HWCADEU626RQE
- Zoro # G0395580
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Case Size | 5-7/8 in x 7/8 in x 4-1/16 in |
Case Width | 4 1/16 in |
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Case Depth | 7/8 in |
Case Height | 5 7/8 in |
Description
Mortise Lockset, Style 40H Lock Body, Function Storeroom/Fail Secure, Location Type Commercial, Electrical, 24V AC/DC, Trim Style No Trim, Backset 2 3/4 in, Strike Type ASA, Strike Dim. 4-7/8 in x 1-1/4 in x 3/32 in, 3 hr Fire Rated, Series 40H Series, Case Material Steel, Satin Chrome Finish, Case Size 5-7/8 in x 7/8 in x 4-1/16 in, Required Door Thickness 1 3/4 in, For Use With Hollow Metal and Wood Doors, Grade 1, Pins 0, Number of Keys 0, Standards ANSI, BHMA, cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Light Duty Pneumatic Closer, Aluminum (V820)
- SPEC Compression Spring, Music Wire, PK10, C06000592750M (C06000592750M)
- EMTEK Oil Rubbed Bronze Stop, 2251US10B (2251US10B)
- DANCO 11/16 in. D X 1/2 in. D Rubber O-Ring (35727B)
- BEST Electromagnetic Lock, Input 1.5VDC (45HZ7DV15KP626RH)
- BEST Fail Safe, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome (45HW7DEL3H626)
- BEST Cylindrical Lock, Input 1.5VDC (9KZ37DV14KPS3626)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DSTK626)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Elec. (45HW7DEU15M626RQE)
- SCHLAGE ELECTRONICS Mag Lock, Cabinet Lock, Black, Dual Solenoid, Dry Contact, 80lb (442S)
- Best Electromagnetic & Electromechanical Locks