Shop All Electromagnetic & Electromechanical Locks
Best
Mortise Lockset, 40H Series, 40H Lock Body, Elec.
Mfr # 45HWCADEL626
Zoro # G0395617
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Lock Body/No Trim
- Style 40H Lock Body
- Function Storeroom/Fail Safe
- Number of Pins 0
- Trim Style No Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45HWCADEL626
- Zoro # G0395617
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Case Size | 5-7/8 in x 7/8 in x 4-1/16 in |
Case Depth | 7/8 in |
Case Height | 5 7/8 in |
Case Width | 4 1/16 in |
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Mortise Lockset, Style 40H Lock Body, Function Storeroom/Fail Safe, Location Type Commercial, Electrical, 24V AC/DC, Trim Style No Trim, Backset 2 3/4 in, Strike Type ASA, Strike Dim. 4-7/8 in x 1-1/4 in x 3/32 in, 3 hr Fire Rated, Series 40H Series, Case Material Steel, Satin Chrome Finish, Case Size 5-7/8 in x 7/8 in x 4-1/16 in, Required Door Thickness 1 3/4 in, For Use With Hollow Metal and Wood Doors, Grade 1, Pins 0, Number of Keys 0, Standards ANSI, BHMA, cULus Listed, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 204 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A204X250)
- SCHLAGE COMMERCIAL Satin Stainless Steel Strikes 10072630 (10072630)
- EKENA MILLWORK 10 7/8"W x 10 7/8"H Acanthus Leaf Panel Moulding Corner (matches moulding PML02X00AC) (PML10X10AC)
- KABA SIMPLEX Mechanical Push Button Lockset, 8000 (R8146B-026-41)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Rose, Store, Elec. (45HW7DEU15R626)
- BEST Grade 1 Electric Cylindrical Lock, Electronically Unlocked, 5-in Backset, Fail Secure, 24VDC, 15D De (9KW57DEU15DS3626RQE)
- BEST Electric Mortise Lock (45HZ7DV14KP626)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626RQE)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DSTK626)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DS362624VC)
- Best Electromagnetic Locking Systems