Shop All Keyed Entry Door Handles
Best
Mortise Lockset 40H Escutcheon, Series 40H, Grd. 1, Entrance
Mfr # 45H7AB15J626
Zoro # G0396536
product price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Handle Type Curved/No Return
- Style 40H Escutcheon
- Mortise / Cylindrical Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45H7AB15J626
- Zoro # G0396536
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Style 40H Escutcheon, Lockset Finish Satin Chrome, Key Type Not Keyed, Standards ANSI, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOL KITCHEN Rear Mounting Socket Left & Right Hand for KV1805 (CO2584856)
- USA INDUSTRIALS PTFE O-Ring - Dash 225, PK 5 (ZUSATFE225)
- MSI Terrado Copen Ash Corner Stacked Stone 9"x19.5" Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0105)
- MIDWEST FASTENER 2-3/8" Ceramic Round Base Magnet 2PK (32692)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Storeroom (45H7D15H630)
- BEST Lever Lockset, Mechanical, Classroom, Grd.1 (45H7R3H626)
- BEST Door Lever Lockset, Mechanical, Office (45H7A15J626RH)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (7KC37AB15DS3613)
- BEST Mortise Lockset, Lever, 45H, Store, Mech. (45H7D15H626RH)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37T15CSTK626)
- FALCON Grade 2 Storeroom Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Small Rose, Satin Chrome (W581BD SRQ 626)
- Best Keyed Entry Door Handles