Shop All Electromagnetic & Electromechanical Locks
Best
Mortise Cylinder, Satin Chrome, Grd. 1
Mfr # 45HW7DEU16S626
Zoro # G0395687
Free Shipping & Returns
$1,145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Keyway Type None
- Handle Type Curved/No Return
- Style 40H Rose
- Number of Pins 7
- Function Storeroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 45HW7DEU16S626
- Zoro # G0395687
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Strike Plate Width | 1/8 in |
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset,Mechanical,Storeroom,Grd.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: HighSecurity 1-1/4" Mortise - Black 10B - #06 Keyway - 5 Keys (KHMC03-10B)
- HARDWARE RESOURCES Black 50 Quart Plastic Waste Container (CAN-50)
- KEY-BAK ID Card Retractor, Split Ring Type, 3/4 in Ring Size, Black (0050-005)
- MASTER LOCK American Lock® Rekeyable Padlocks - 1-1/2" (38Mm) Wide Solid Aluminum, (A1106GRN1KEY)
- BEST Electromagnetic Lock, Input 1.5VDC (45HZ7DV15KP626RH)
- BEST Fail Secure, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome (45HW7DEU3H626)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DS362624VC)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Elec. (45HW7DEU15M626RQE)
- BEST Electromagnetic Lock, Input 1.5VDC (45HZ7TV15KP626RH)
- BEST Cylindrical Lock, Input 1.5VDC (9KZ37DV14KPS3626)
- EDWARDS SIGNALING Electro. Door Holder, Flush Mount, 120VAC (1509-AQN5)
- Best Electromagnetic & Electromechanical Locks