Shop All Lockset Cylinders
Best
Mortise Cylinder, Satin Chrome Finish
Mfr # 1E76C181RP3626
Zoro # G6311282
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 6
- Finish Satin Chrome
- Standards ANSI/BHMA, ASTM, UL Listed
- Location Type Commercial, Educational, Healthcare, Industrial, Institutional
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 1E76C181RP3626
- Zoro # G6311282
- UPC # 887838155047
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Lockset Core Housing |
Number of Pins | 6 |
Finish | Satin Chrome |
Standards | ANSI/BHMA, ASTM, UL Listed |
Location Type | Commercial, Educational, Healthcare, Industrial, Institutional |
Material | Brass |
Lockset Cylinder Type | Mortise Cylinder |
Number of Keys | 0 |
Includes | C181 Straight Cam, Cylinder Rings, Set Screw |
For Use With | Door Locksets |
ADA Compliant | Yes |
Mortise/Cylindrical | Mortise |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Satin Chromium-Plated |
Application | Commercial, Educational, Government, Healthcare |
Cylinder Core Type | Interchangeable Core Cylinder |
Description
Lockset Core Housing, Mortise Cylinder, Commercial, Educational, Healthcare, Industrial, Institutional, Satin Chrome Finish, Material Brass, Number of Keys 0, Standards ANSI/BHMA, ASTM, UL Listed, For Use With Door Locksets, Number of Pins 6, Includes C181 Straight Cam, Cylinder Rings, Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Window Lock, Sash, Steel (U 9924)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes 12, 16, 24 VAC/VDC Flat Black (7440-335)
- ZORO SELECT O-Ring, Buna N, Dash 222, 1-1/2, 1.762, PK25 (U38801.012.0150)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APS-619-01-0D-GR01)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type M (1C7M1626)
- BEST Green Cylinder 1CC7A2GREEN (887838144171)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type R (1C7R1626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type M (1C6M1626)
- BEST 6P SFIC Core, A Keyway, Uncombinated, 606, 4 Pack (1C6A1606 (4PK))
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type TB (1C7TB1626)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 20022E626 (20022E626)
- Best Door Locks and Deadbolts