Shop All Lockset Cylinders
Best
Mortise Cylinder, Satin Chrome Finish
Mfr # 1E74C118RP3626
Zoro # G6244170
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 7
- Finish Satin Chrome
- Lockset Cylinder Type Mortise Cylinder
- Standards ANSI/BHMA, ASTM, UL Listed
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 1E74C118RP3626
- Zoro # G6244170
- UPC # 887838270054
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Lockset Cylinder |
Number of Pins | 7 |
Finish | Satin Chrome |
Lockset Cylinder Type | Mortise Cylinder |
Standards | ANSI/BHMA, ASTM, UL Listed |
Material | Brass |
Location Type | Commercial, Educational, Healthcare, Industrial, Institutional |
For Use With | Door Locksets |
Includes | C118 Cloverleaf Cam, Cylinder Rings, Set Screw |
Number of Keys | 0 |
ADA Compliant | Yes |
Mortise/Cylindrical | Mortise |
ANSI/BHMA Finish | Satin Chromium-Plated |
Cylinder Core Type | Interchangeable Core Cylinder |
Includes Hardware | Hardware Included |
Application | Commercial, Educational, Government, Healthcare |
Description
Lockset Cylinder, Mortise Cylinder, Commercial, Educational, Healthcare, Industrial, Institutional, Satin Chrome Finish, Material Brass, Number of Keys 0, Standards ANSI/BHMA, ASTM, UL Listed, For Use With Door Locksets, Number of Pins 7, Includes C118 Cloverleaf Cam, Cylinder Rings, Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Vintage Brass Keys and Keying Vintage Brass (6703.033)
- TY-FLOT FME Cover, 44"dia. x 12"D, PK5 (CBFR44OR)
- REV-A-SHELF Rev-A-Shelf Wood Knife Organizer and Cutting Board Replacement Drawer System wSoft Close (4KCB-419HFLSC-1)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.5 lb. Pull (B002-3256-042N)
- BEST Interchangeable Core, Keyway Type H, 7 Pins (1C7H1626)
- BEST Slabbed 1E Direct Motion Mortise Cylinder, Satin Chrome (1ED7D4C228RP3626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type A (1C6A1626)
- BEST Interchangeable Core, Satin Chrome, 7 Pins (1CB7B81626)
- BEST Rim Cylinder, Satin Chrome, 7 Pins (12E72S2RP3626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type L (1C6L1626)
- BALDWIN Estate Venetian Bronze Cylinders (8031.112.KD22)
- Best Lockset Cylinders