Shop All Lockset Cylinders
Best
Mortise Cylinder, Satin Chrome Finish
Mfr # 1E74C101RP3626
Zoro # G6256743
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 7
- Finish Satin Chrome
- Location Type Commercial, Educational, Healthcare, Industrial, Institutional
- For Use With Door Locksets
- Lockset Cylinder Type Mortise Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 1E74C101RP3626
- Zoro # G6256743
- UPC # 887838156938
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Lockset Cylinder |
Number of Pins | 7 |
Finish | Satin Chrome |
Location Type | Commercial, Educational, Healthcare, Industrial, Institutional |
For Use With | Door Locksets |
Lockset Cylinder Type | Mortise Cylinder |
Material | Brass |
Includes | C101 Straight Cam, Cylinder Rings, Set Screw |
Standards | ANSI/BHMA, ASTM, UL Listed |
Number of Keys | 0 |
ADA Compliant | Yes |
Mortise/Cylindrical | Mortise |
Application | Commercial, Educational, Government, Healthcare |
Includes Hardware | Hardware Included |
Cylinder Core Type | Interchangeable Core Cylinder |
ANSI/BHMA Finish | Satin Chromium-Plated |
Description
Lockset Cylinder, Mortise Cylinder, Commercial, Educational, Healthcare, Industrial, Institutional, Satin Chrome Finish, Material Brass, Number of Keys 0, Standards ANSI/BHMA, ASTM, UL Listed, For Use With Door Locksets, Number of Pins 7, Includes C101 Straight Cam, Cylinder Rings, Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Major: Major Mfg - LMB-03 - Universal Locking Mount Bracket For Hollow Metal or Aluminum Doors (MJR-LMB-03)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 24"D x 24"H (BKTP03X24X24THR01)
- RANDALL HEAVY DUTY SWEEP UP TO 1 3/8In. (4 FT V-63-A)
- TRIMCO Flush Pull Satin Chrome 2-1/16"3-1/8" (1061.626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type Q (1C7Q1626)
- BEST Interchangeable Core, Satin Chrome, Keyway Type E, 7 Pins (1C7E1626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type TD (1C7TD1626)
- BEST 6P SFIC Core, C Keyway, Uncombinated, 626, 4 Pack (1C6C1626 (4PK))
- BEST Satin Chrome Cylinder 1C7WC1626 (1CP7WC1626)
- BEST Slabbed 1E Lost Motion Mort Cyl, C229 Cam, Satin Chrome, RH (1EE7E4C229RP3626RH)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 20022C626 (20022C626)
- Best Door Lock Accessories