Shop All Cam Locks
Best
Mortise Cylinder, Satin Chrome
Mfr # 1E74C4RP2626
Zoro # G2759108
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-7/8" to 2-1/2"
- Finish Satin Chrome
- Material Bronze, Solid Brass
- Number of Keys 0
- Standards ANSI/BHMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Lockset Cylinder |
For Door Thickness (In.) | 1-7/8" to 2-1/2" |
Finish | Satin Chrome |
Material | Bronze, Solid Brass |
Number of Keys | 0 |
Standards | ANSI/BHMA |
Includes | 3/16 in Ring, 3/8 in Ring, Spacer |
Number of Pins | 7 |
ANSI/BHMA Finish | Satin Chromium-Plated |
Cylinder Core Type | Interchangeable Core Cylinder |
Mortise/Cylindrical | Mortise |
Application | Commercial, Educational, Government, Healthcare |
Description
Lockset Cylinder, Satin Chrome Finish, Material Bronze, Solid Brass, Number of Keys 0, Standards ANSI/BHMA, Number of Pins 7, Includes 3/16 in Ring, 3/8 in Ring, Spacer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 110 Degree Soft-closing Screw On Overlay Onyx Black Hinge (71B3550)
- STERLING SEAL & SUPPLY 909 Viton / FKM O-ring 90A Shore Brown, -125 Pack (ORBRNVT90A909X125)
- ZORO SELECT S Hook, 9/32 in. Opening, 1-3/4 in., PK10 (U17380.000.0175)
- PRIME-LINE 2PK WD WNDW Sash Spring, 2PK (F 2537)
- BEST Sliding Door Cylinder, Satin Chrome (4S73626)
- BEST Mortise Cylinder, Satin Chrome (1E04RP2626)
- BEST Interchangeable Core Cabinet and Drawer Dead Bolt Locks, Coreless, SFIC Key (5L7MD5626)
- BEST Interchangeable Core Cabinet and Drawer Deadlatch Locks, Coreless, SFIC Key (5L7RL2626)
- BEST Mortise Cylinder, Satin Chrome (1E74C181RP5626)
- BEST Interchangeable Core Cabinet and Drawer Dead Bolt Locks, Coreless, SFIC Key (5L7RD2626)
- COMPX NATIONAL Removable Core Plug Cabinet and Drawer Dead Bolt Locks, 101 Key, For Material Thickness 1 3/8 in (C8179-101-26D)
- Best Cam Locks