Shop All Cam Locks
Best
Mortise Cylinder, Satin Chrome
Mfr # 1E74C181RP5626
Zoro # G2758977
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-7/8" to 2-1/2"
- Finish Satin Chrome
- Material Bronze, Solid Brass
- Number of Keys 0
- Standards ANSI/BHMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
For Door Thickness (In.) | 1-7/8" to 2-1/2" |
Item | Lockset Cylinder |
Finish | Satin Chrome |
Material | Bronze, Solid Brass |
Number of Keys | 0 |
Standards | ANSI/BHMA |
Number of Pins | 7 |
Includes | 1/4 in Ring, 1/8 in Ring, 3/8 in Ring, Spacer |
ANSI/BHMA Finish | Satin Chromium-Plated |
Cylinder Core Type | Interchangeable Core Cylinder |
Application | Commercial, Educational, Government, Healthcare |
Mortise/Cylindrical | Mortise |
Description
Lockset Cylinder, Satin Chrome Finish, Material Bronze, Solid Brass, Number of Keys 0, Standards ANSI/BHMA, Number of Pins 7, Includes 1/4 in Ring, 1/8 in Ring, 3/8 in Ring, Spacer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCURIDE Drawer Slide, Bracket/Hard Mount, 3/4 Ext., PK2, 1/2"W (C 3307-24D)
- KIPP Spring Plunger, Push Fit, Plastic D=6 L=7, Ball: Stainless Steel (K0334.06)
- LEVEL-IT Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSW-2N)
- CCL Keyless Combination Cam Locks, Straight For Material Thickness 3/8 in (39051)
- BEST Sliding Door Cylinder, Satin Chrome (4S73626)
- BEST Interchangeable Core Cabinet and Drawer Dead Bolt Locks, Coreless, SFIC Key (5L7RD2626)
- BEST Mortise Cylinder, Satin Chrome (1E04RP2626)
- BEST Interchangeable Core Cabinet and Drawer Deadlatch Locks, Coreless, SFIC Key (5L7RL2626)
- BEST Mortise Cylinder, Satin Chrome (1E74C4RP2626)
- BEST Interchangeable Core Cabinet and Drawer Dead Bolt Locks, Coreless, SFIC Key (5L7MD5626)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 25/32 in (1XTB5)
- Best Cam Locks