Shop All Emergency Exit Door Alarms
Best
Mortise Cylinder, 161 Cam, Brass
Mfr # 1E74-C161RP3626
Zoro # G1606781
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Material Brass
- Number of Pins 6 to 7
- Lockset Cylinder Type Mortise Cylinder
- Number of Keys 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 1E74-C161RP3626
- Zoro # G1606781
- Country of Origin United States
- Category Emergency Exit Door Alarms
Details
Item | Mortise Cylinder |
Finish | Satin Chrome |
Material | Brass |
Number of Pins | 6 to 7 |
Lockset Cylinder Type | Mortise Cylinder |
Number of Keys | 0 |
Includes | 161 Cam |
Description
Mortise Cylinder, Mortise Cylinder, Satin Chrome Finish, Material Brass, Number of Keys 0, Number of Pins 6 to 7, Includes 161 Cam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Motorola XPR 7580 (XPR 7580 MOTOROLA)
- SABONA Sabona 360 Original Non Magnetic Wristband - Copper; Medium (360)
- EARPHONE CONNECTION Tubeless Earpiece, Black, Push To Talk No (EP-MS1A-B)
- DELL Dell DELL-MDS19 Dual Monitor Stand (DELL-MDS19)
- BEST Lockset Cylinder, Satin Chrome, 6 Pins to 7 Pins (12E72-S2RP626)
- BEST Mortise Cylinder, 258 Cam, Brass (1E74-C258RP3626)
- BEST Tapered Mortise Cylinder (1E76-C181RP1626)
- BEST Mortise Cylinder, Satin Chrome, Brass (1E74-C4RP3626)
- BEST Mortise Cylinder, 181 Cam, Brass (1E74-C181RP3626)
- BEST Mortise Cylinder, 208 Cam, Brass (1E74-C208RP3626)
- VON DUPRIN Electric Exit Device, 85dB, Satin Chrome (EL99EO 3 26D)
- Best Emergency Exit Door Alarms