Shop All Exit Device Trims
Best
Mortise 45H Lock, Exit, Lever, Rose, Satin Chrome, RH
Mfr # 45H0NX15H626RH
Zoro # G5395356
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Exit
- Features Right Hand
- Finish Satin Chrome
- Function Exit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45H0NX15H626RH
- Zoro # G5395356
- UPC # 887838178589
- Country of Origin United States
- Category Exit Device Trims
Details
Item | Mortise 45H Lock,Exit,Lever,Rose,Sat |
Lockset Function | Exit |
Features | Right Hand |
Finish | Satin Chrome |
Function | Exit |
Description
Item Mortise 45H Lock,Exit,Lever,Rose,Sat
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 0.33 in. D X 2-5/8 in. L Storm Shine Steel Screw Eye 115 lb 1 pk (N820-089)
- MIDWEST FASTENER #6 x 9/64" x 3/8" x 2" 18-8 Stainless Steel Screw Hooks 10PK (32623)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Cylindrical Privacy Bed/Bath Door Handle W/ Lock & Clutch (GAL-1140L-626-M)
- MIDWEST FASTENER 9/16" x 3/4" x 3/32" Rubber O-Rings 10PK (64808)
- HAGER Satin Chrome Trim 45PN26D (109053)
- PREMIER LOCK Storeroom Trim Knob For Panic Exit Device (PE-KSR)
- ARROW Exit Trim, SR Lever, For S1150/S1250/ED910, Storeroom, US10B, LC (SRX82 10B)
- DESIGN HARDWARE Grade 1 - 33 Standard Duty, Rim, Non-Fire Rated Exit Device, AL Aluminum Painted (DH-2000R-33-AL)
- MARKS USA Exit Device Trim Leverset, Storeroom, Satin Chrome (MESC600F-26D)
- SARGENT Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R (60-713 ETJ RHRB 10B)
- TRANS ATLANTIC CO. Pull Plate for Exit Devices for EDTBAR Series in Duranodic Finish (ED-PP06-DU)
- Best Exit Device Trims