Shop All Keyed Entry Door Handles
Best
Mortise 45H Lock, Entry, Lever, Rose, Satin Chrome, RH
Mfr # 45H7AT14H626RH
Zoro # G5395347
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Features Right Hand
- Function Entry
- Product Type Sa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45H7AT14H626RH
- Zoro # G5395347
- UPC # 887838175847
- Country of Origin United States
- Category Keyed Entry Door Handles
Details
Item | Mortise 45H Lock,Entry,Lever,Rose,Sa |
Finish | Satin Chrome |
Features | Right Hand |
Function | Entry |
Product Type | Sa |
Description
Item Mortise 45H Lock,Entry,Lever,Rose,Sa
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA)
- RAYMOND ISO D Die Spring, Med Duty, 38.1mmx89mm (304714D)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Hardened Steel Body, Hardened Steel Shackle (37/55 MK KD)
- ILCO Ilco: Key Blanks, 1179-AR1 ARROW (22W 135) (ILCO-1179-AR1)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (7KC37AB15DS3613)
- BEST Satin Chrome Entry 7KC27AB15DS3626 (887838156129)
- BEST Lever Lockset, Mechanical, Storeroom (9K37D14DS3626)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (9K37AB14CS3626)
- BEST Lever Lockset, Mechanical, Intruder, Grd. 2 (9K37IN14DS3626)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37T15CSTK626)
- DELTANA Lock Cylinder For Home Series Residential Hardware For Lever Lifetime Polished Brass (CYLL-003)
- Best Keyed Entry Door Handles