Shop All Keyed Entry Door Handles
Best
Mortise 45H Lock, Dormitory, Lever, Rose, Satin Chrome AM, RH
Mfr # 45H7T16H626AMRH
Zoro # G5395566
product price: $902.99
/ea
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Dormitory
- Features Right Hand
- Function Dormitory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45H7T16H626AMRH
- Zoro # G5395566
- UPC # 887838973290
- Country of Origin United States
- Category Keyed Entry Door Handles
Details
Lockset Function | Dormitory |
Item | Mortise 45H Lock,Dormitory,Lever,Rose |
Features | Right Hand |
Function | Dormitory |
Description
Item Mortise 45H Lock,Dormitory,Lever,Rose
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DL38B)
- ILCO Ilco: Key Blanks, 999A-Y2 YALE (DL 9A TAY 14A) (ILCO-999A-Y2)
- RAYMOND Inch Series Die Spring, PK2 (106516)
- SECURITRON Bridge Rectifier, Plastic, Unfinished (BR-4)
- BEST Satin Chrome Entry 7KC27AB15DS3626 (887838156129)
- BEST Lever Lockset, Mechanical, Asylum (SSRLSK1)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37T15CSTK626)
- BEST Mortise 45H Lock, Dormitory, Lever, Rose, Satin Chrome, LH (45H7T15H626LH)
- BEST Mortise Lockset, 45H, Left Hand, Mech. (45H7R14H626LH)
- BEST Mortise 45H Lock, Storeroom, Lever, Escutcheon, Sat Chr, LH (45H7D15J626LH)
- YALE Lever Lockset, Mechanical, Classroom (AU4608LN x 626)
- Best Door Locks and Deadbolts