Shop All Keyed Entry Door Handles
Best
Mortise 45H Lock, Classroom, Lever, Rose, Satin Chrome, LH
Mfr # 45H7R15H626LH
Zoro # G5395119
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Classroom
- Finish Satin Chrome
- Features Left Hand
- Function Classroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45H7R15H626LH
- Zoro # G5395119
- UPC # 887838147868
- Country of Origin United States
- Category Keyed Entry Door Handles
Details
Lockset Function | Classroom |
Item | Mortise 45H Lock,Classroom,Lever,Rose |
Finish | Satin Chrome |
Features | Left Hand |
Function | Classroom |
Description
Item Mortise 45H Lock,Classroom,Lever,Rose
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Clear Plastic Weather Seal For Patio Door 84 in. L X 1.875 in. (PD84CL)
- USA INDUSTRIALS FDA Viton Sanitary Gasket for 1-1/2" Tube (ZUSA-SG-V-1.5)
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center (HH075267-FO)
- FALCON Exit Trim, Classroom, Dane Lever, G Keyway, US32D (914KIL-KD US32D)
- BEST Satin Chrome Classroom 9K37R14DS3626 (7143095)
- BEST Satin Chrome Entry 7KC27AB15DS3626 (887838156129)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37T15DSTK626)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9K37D15CS3626)
- BEST Mortise Lockset, Lever, 45H, Store, Mech. (45H7D15H626RH)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Dorm, Mech. (45H7T14M626)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Vintage Bronze (BS107-SQ 11P)
- Best Door Lever Locksets