Shop All Deadlatches
Best
Mortise 45H Lock, Case Only, Office, Lever, Sat Chr
Mfr # 45HCAUNAB626
Zoro # G5394918
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Office
- Function Universal Office with Deadbolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 45HCAUNAB626
- Zoro # G5394918
- UPC # 887838330147
- Country of Origin United States
- Category Deadlatches
Details
Location Type | Office |
Item | Mortise 45H Lock,Case Only,Office,Lev |
Function | Universal Office with Deadbolt |
Description
Item Mortise 45H Lock,Case Only,Office,Lev
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Mulholland 8 inch 203mm Center-to-Center Satin Nickel Cabinet Pull (BP53535G10)
- MSI Rocky Gold Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (ZOR-PNL-0101)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8300)
- JMA JMA: CO106 / H20 / HL1 Hudson 5-Pin Cabinet Key - Brass (JMA-HUD-3E)
- BEST Satin Chrome Latch 7KCL2626 (7KCL2626)
- BEST Satin Chrome Latch 8KL5626 (8KL5626)
- BEST Satin Chrome Latch 7KCL3626 (887838174147)
- SCHLAGE COMMERCIAL Bright Brass Latch 16132605 (16132605)
- BALDWIN ESTATE Passage Latches Unlacquered Brass (5513.031.FLS)
- ADAMS RITE Standard Duty Deadlatch, 1-1/8" BS, HD Mortise Deadlatch, US10B, LH (4900-35-201-313)
- ADAMS RITE Flat Deadlatch Paddle, Pull to Left, For 1-3/4 In. Thick Door, RH or Exterior of LHR, Blk Anodized (4590-01-00-335)
- Best Deadbolt Locks and Deadlatches