Shop All Counter Height Stools
Best Master Furniture
Best Master Furniture WY5170 2PC Grey 29 Bar Stools 29 in. Sunset Grey Velvet Bar Stool - Set of 2
Mfr # WY5170 2PC Grey 29" Bar Stools
Zoro # G203688033
original price:
$314.08
8% off
new price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Master Furniture
- MFR # WY5170 2PC Grey 29" Bar Stools
- Zoro # G203688033
- UPC # 796914739609
- Country of Origin China
- Category Counter Height Stools
Description
Sunset Grey Velvet Bar Stool
Features- Relax and carry a conversation one this bar stool
- It features a velvet fabric upholstery with a matte black base
- Set of 2
- Color: Grey
- Size: 29 in.
- Assembly Required: Yes
- Material: Velvet
- Assembled Bar Stool Dimension: 29" H: 18" W x 18" D x 43" H
- 29" Bar Stool Box Dimension: 30" x 20.5" x 14.5"
- Weight: 43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNI MOBILI Techni Mobili RTA-80X5-SG Techni Mobili Executive High Back Chair with Headrest - Silver Grey (RTA-80X5-SG)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-MAHOGANY-GG)
- LORELL Rectangle Lorell Mahogany Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Mahogany (LLR59518)
- REGENCY Round Laminate Table Top , Laminate (TTRD42CHPL)
- HOLLAND BAR STOOL CO Maple Bar Stool, Natural Finish, South Florida Seat (RC30MSNat)
- CAROLINA CHAIR & TABLE Carolina Chair 1624WBCHETBK Mason Adjustable Stool; Chestnut & Black (1624WBCHETBK)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Black Wrinkle, Black Vinyl Seat (80225BWBlkVinyl)
- BAXTON STUDIO Nicolette Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (176-11424-Zoro)
- BAXTON STUDIO Theron MidCentury White Faux Leather Espresso Brown Finished Wood Swivel Counter Stool Set 2PC (225-2PC-12971-ZORO)
- HOMELEGANCE Baresford Counter Height Chair (5674-24)
- BAXTON STUDIO Ramiro Modern Sand Fabric and Dark Brown Finished Wood 2-PC Counter Stool Set (176-11375-Zoro)
- Best Master Furniture Counter Height Stools