Shop All Counter Height Stools
Best Master Furniture
Best Master Furniture WY5170 2PC Blue 29 Bar Stools 29 in. Sunset Blue Velvet Bar Stool - Set of 2
Mfr # WY5170 2PC Blue 29" Bar Stools
Zoro # G903688111
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Master Furniture
- MFR # WY5170 2PC Blue 29" Bar Stools
- Zoro # G903688111
- UPC # 796914739586
- Country of Origin China
- Category Counter Height Stools
Description
Sunset Blue Velvet Bar Stool
Features- Relax and carry a conversation one this bar stool
- It features a velvet fabric upholstery with a matte black base
- Set of 2
- Color: Blue
- Size: 29 in.
- Assembly Required: Yes
- Material: Velvet
- Assembled Bar Stool Dimension: 29" H: 18" W x 18" D x 43" H
- 29" Bar Stool Box Dimension: 30" x 20.5" x 14.5"
- Weight: 43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 5 x 8 ft. Medium Rectangle Contemporary Soho Ivory and Black Hand Tufted Rug (SOH768B-5)
- BAXTON STUDIO Monte Mid-Century Modern Walnut Wood 47-Inch Round Dining Table (134-7175)
- TRADEMARK FINE ART Chris Moyer 'Goleta Shores' Canvas Art, 16x24 (ALI0776-C1624GG)
- DESIGNS OF DISTINCTION 6" Square Tapered Leg with bolt and 1" Satin Brass Ferrule - Ash (01241006ASSB6)
- FLASH FURNITURE Black 24" High Metal Stool, PK4 (4-ET-31320-24-BK-R-GG)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Graph Chalice Seat (82025PW019)
- SAFAVIEH 37.4 x 18.1 x 20.9 in. Minerva Wicker Counter Stool Natural & Black (WIK6509B-SET2)
- ALATERRE FURNITURE Ellie Counter Height Stool with Back, White, 2PK (ANEL01PDCR2)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool (ET-3534-24-DB-GG)
- MANHATTAN COMFORT Shubert Counter Stool in Light Grey - Set of 2 (2-CS016-LG)
- HOLLAND BAR STOOL CO 25" Counter Stool, Chrome Finish, Accent Ring, Blk Vinyl Seat, 360 Swivel (C7C3C25BlkVinyl)
- Best Master Furniture Counter Height Stools