Shop All Counter Height Stools
Best Master Furniture
Best Master Furniture WY5170 2PC Blue 24 Bar Stools 24 in. Sunset Blue Velvet Bar Stool - Set of 2
Mfr # WY5170 2PC Blue 24" Bar Stools
Zoro # G103688041
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Master Furniture
- MFR # WY5170 2PC Blue 24" Bar Stools
- Zoro # G103688041
- UPC # 796914739579
- Country of Origin China
- Category Counter Height Stools
Description
Sunset Blue Velvet Bar Stool
Features- Relax and carry a conversation one this bar stool
- It features a velvet fabric upholstery with a matte black base
- Set of 2
- Color: Blue
- Size: 24 in.
- Assembly Required: Yes
- Material: Velvet
- Assembled Bar Stool Dimension: 24" H: 18" W x 18" D x 39" H
- 24" Bar Stool Box Dimension: 24": 30.5" x 21" x 14.5"
- Weight: 39 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 15" W Lorell Metal Vertical File, Light Gray (LLR42292)
- MOORECO Presentation Cart, 3 Shelves, 18"x30"x40-1/4", GY/BK (BLT89759)
- NEXT INNOVATIONS Monarch Butterfly Metal Wall Art (101410015-MONARCH)
- AETNA GLASS 36 x 60 in. Single Strength Window Glass - 7 Piece, 7PK (236003)
- FLASH FURNITURE Black 24" High Metal Stool, PK4 (4-ET-31320-24-BK-R-GG)
- FLASH FURNITURE Barstool, Slat Back, Slvr w/Mahogany Seat (XU-DG-60402-BAR-MAHW-GG)
- LUMISOURCE Ahoy Counter Stool in Walnut and Black Faux Leather (B26-AHOY WL+BK)
- CAROLINA CHAIR & TABLE Carolina Chair 1624WBCHETBK Mason Adjustable Stool; Chestnut & Black (1624WBCHETBK)
- FLASH FURNITURE 24" High Silver Metal Counter Height Stool (CH-61200-24-SIL-GG)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24 (CH-182020-T-24-DKGY-F-GG)
- FLASH FURNITURE 24" High Silver Metal Counter Height Stool w/Back (CH-31320-24GB-SIL-GG)
- Best Master Furniture Counter Height Stools