Shop All Counter Height Stools
Best Master Furniture
Best Master Furniture WY5168 2PC Blue Bar Stools Wyoming Blue Velvet Bar Stool - Set of 2
Mfr # WY5168 2PC Blue Bar Stools
Zoro # G503688054
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Master Furniture
- MFR # WY5168 2PC Blue Bar Stools
- Zoro # G503688054
- UPC # 796914739470
- Country of Origin China
- Category Counter Height Stools
Description
Wyoming Blue Velvet Bar Stool
Features- Relax and carry a conversation one this bar stool
- It features a velvet fabric upholstery with a matte black base
- Set of 2
- Color: Blue
- Assembly Required: Yes
- Material: Velvet
- Assembled Bar Stools Dimension: 15" W x 15" D x 30.5" H
- Bar Stool Box Dimension: 27" x 17" x 9.5"
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEX AIR MATRESS TWIN 39X75"" (64145ED)
- LEWIS 60 x 72 in. PVC Roll Up Blind; Woodgrain (249187)
- VERSA PRODUCTS Electric Adjustable Table, 24 in D, 36 in W, Black Matrix (Surface), Black (Frame) (VT7643624-00-01)
- BLUE RIDGE ERGONOMICS Vinyl Stool, Desk, Glides, Storm (BR-VDHSO-RG-RG-8822)
- HOLLAND BAR STOOL CO 25" Counter Stool, Medium Finish, Rein Bay Seat (314025Med024)
- MADISON PARK Madison Park MP104-0556 Kobe Counter Stool; Blue (MP104-0556)
- BAXTON STUDIO Adrena Modern Bohemian Natural Brown Rattan Counter Stool (225-13070-ZORO)
- LUMISOURCE Fuji Counter Stool in Gold with White Faux Leather, PK 2 (B26-FUJI AU+W2)
- HOMELEGANCE Appert Counter Height Chair, White (5566-24WT)
- WORLD KITCHEN World Kitchen 205045 3 Steel Lightweight Step Stool; 225 lbs (205045)
- PROGRESSIVE FURNITURE Progressive Furniture D878-64 24 x 18 x 14 in. Christy Counter Stools - Oak & White; Set of 2 (D878-64)
- Best Master Furniture Counter Height Stools