Shop All Dining Room Chairs
Best Master Furniture
Best Master Furniture T06 White Side Chairs Upholstered Mid Century Side Chairs; White - Set of 4
Mfr # T06 White Side Chairs
Zoro # G003849276
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Master Furniture
- MFR # T06 White Side Chairs
- Zoro # G003849276
- UPC # 817877027524
- Country of Origin China
- Category Dining Room Chairs
Description
Update your dining room with these simple, yet sleek comtemporary side chairs. The side chairs are upholstered in espresso faux leather and are easy to clean with a wet rag. It's as comfortable as it is stylish.
Features- Upholstered Mid Century Side Chairs
- Set of 4
- Color: White
- Side Chair Dimension: 21" W x 16" D x 35" H
- Seat Height: 18"
- Seat Depth: 15"
- Weight: 46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 2 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23748)
- TRUE Key, PK2 (932992)
- GLOBAL INDUSTRIAL Multifunction Chair with Top Grain Leather Seat & Mesh Back (249051)
- REGENCY Regency Legacy Reception Desk Shell- Ash Grey (LRDDS7135AG)
- BAXTON STUDIO Trianna Rustic Transitional Whitewashed Rattan and Natural Brown Finished Wood Dining Chair (207-12843)
- KB Vinyl Kitchen Dinette Dining Side Chairs, Grey, 2PK (PC60-G)
- MANHATTAN COMFORT Traditional Dining Armchair for Dining Room Use (DC048AR-LG)
- MANHATTAN COMFORT Estelle Dining Chair in Cream and Black (Set of 2) (2-DC042-CR)
- MANHATTAN COMFORT Reine Velvet Dining Chair (Set of Two) in Cobalt Blue and Walnut (DC007-CB)
- LUMISOURCE Cosmo Chair (CH-COSMO WLNGY)
- MANHATTAN COMFORT Shubert Faux Leather and Velvet Dining Armchair in Light Grey (DC055AR-LG)
- Best Master Furniture Dining Room Chairs