Shop All Dining Room Chairs
Best Master Furniture
Best Master Furniture G02 Gray Chairs Mickey Modern Grey Dining Chair - Set of 4
Mfr # G02 Gray Chairs
Zoro # G503696172
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Master Furniture
- MFR # G02 Gray Chairs
- Zoro # G503696172
- UPC # 796914734192
- Country of Origin China
- Category Dining Room Chairs
Description
This G02 modern dining table would be a great addition to any dining room. It's simplistic minimalist look gives it a nice homely and comfortable feel for any enjoyable dining experience.
Need a chair for your kids or students Want to decorate your arts and crafts room with something that will make you ooze creativity Maybe you just want something that will inspire your next big project! This chair will exceed your expectations!
Features- Mickey Modern Grey Dining Chair
- Set of 4
- Color: Grey
- Material: Beech Wood
- Assembly Required: Yes
- Dining Table Dimension: 31.5" dia. x 30" H
- Dining Chair Dimension: 18" L x 21" W x 32" H
- Side Chair Dimension: 24" x 22.5" x 21"
- Dining Table Box Dimension: 36.5" x 36" x 5.5"
- Weight: 37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Chrm, CF, Glides, BLK (BR-VMBSO-CR-CF-RG-8540)
- CANDLE LITE 18OZ BLK Cherry Candle (3297565)
- BAXTON STUDIO 15.4 W, 15.4 L, 22 H (195-12101-ZORO)
- FLASH FURNITURE Restaurant Chair, 19"L33-/2"H, HerculesSeries (XU-DG-60401-BLKV-GG)
- BEST MASTER FURNITURE Best Master Furniture T06 White Side Chairs Upholstered Mid Century Side Chairs; White - Set of 4 (T06 White Side Chairs)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Red, PK 2 (QI004222.RD.2)
- ALATERRE FURNITURE Savoy Upholstered Dining Chairs, Cream (Set of 2) (ANSV02FDC)
- LANCASTER TABLE & SEATING Sangria Powder Coated Aluminum Outdoor Side Chair (427CALUSDSG)
- MANHATTAN COMFORT Vogue Arm Chair in Grey (DC033-GY)
- BAXTON STUDIO Chandelle Modern White Faux Leather Upholstered Dining Chair (146-8793)
- PROGRESSIVE FURNITURE Dining Room Dining Chair, 2PK (D884-61)
- Best Master Furniture Dining Room Chairs