Shop All Desks
Best Master Furniture
Best Master Furniture BA213 Gold Computer Desk Kendrick White Lacquered With Gold Plated Computer Desk
Mfr # BA213 Gold Computer Desk
Zoro # G703696217
Free Shipping & Returns
$1,142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Master Furniture
- MFR # BA213 Gold Computer Desk
- Zoro # G703696217
- UPC # 796914737605
- Country of Origin China
- Category Desks
Description
Kendrick White Lacquered with Gold Plated Computer Desk
This white lacquered computer desk is the perfect setup for minimal space, or someone who just wants an aesthetically pleasing desk. A smooth white lacquered top with a nice stainless steel or gold plated base.
Features- A modern computer desk with either gold plated legs
- Stainless steel legs that will fit in any office room
- Color: Gold
- Assembly Required: Yes
- Material: White Lacquer
- Assembled Computer Desk Dimension: 50" L x 24" W x 30" H
- Computer Desk Top Box Dimension: 52" x 28.5" x 7"
- Weight: 83 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL SOHO Table Desk Finish: Charcoal, Powder Coated Base (97618)
- AMERICAN METALCRAFT Riser Set, Wood, Black (RSB1)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 3/4", PK25 (CTB 18G/W)
- MARTEX SOVEREIGN Wash Towel, Dobby, White, 1 lb., PK12 (7132349)
- BEST MASTER FURNITURE Best Master Furniture BA211 Silver Writing Desk Contemporary 3 Drawer Writing Desk; Silver (BA211 Silver Writing Desk)
- BESTAR L Shaped Desk, 59.3" D X 71.1" W X 56.8" H, Bark Gray, Melamine (160851-47)
- SAFCO 19.75" D X 27.75" W X Dry Erase (1222DE)
- WINSOME WOOD Winsome Wood 18322 Kenner Modular Desk Set - 3 Piece (18322)
- SP RICHARDS Lorell® Hanging Pedestal - 16"W x 22"D x 19"H - Mahogany - Essentials Series (LLR69398)
- DAPHNES DINNETTE 42 in. Metal Computer Desk Black Marble-Look - Black (DA3076404)
- STEVE SILVER 47 x 24 x 30 in. Alize Metal Desk (AZ250D)
- Best Master Furniture Desks