Shop All Two-Part Adhesive Applicator Parts
Best Look
3 In. V-Notch Plastic Adhesive Spreader
Mfr # 786489
Zoro # G811386673
product price: $1.15
/ea
Sold in multiples of 20 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Look
- MFR # 786489
- Zoro # G811386673
- Country of Origin United States
- Category Two-Part Adhesive Applicator Parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLASSE Double Sided Tape, Foam, 3/4in, White, 36 yd (1011WX)
- 3M ELECTRICAL TAPE .75X66X7 MIL RED (3M10810)
- OX TOOLS Pro Rodless Caulk Gun 10 oz 7:1 Thrust Ratio (OX-P044910)
- TAPECASE Cloth Tape, 2 In x 5 yd, 12 mil, Tan (15C733)
- 3M Plunger, Black, 1:1, 2:1 Mixing Ratio (EPX PLNGR)
- COX Follower Plate, For Container Size 5 gal, Metal, Dia 2 in, Includes Pull Rod (7F1016)
- 3M Mixing Nozzle, Green, 10:01 Mixing Ratio, 36 PK (NOZZLE)
- PC PRODUCTS Static Mixing Nozzle, Clear, 1:01 Mixing Ratio, 2 PK (502020)
- PC PRODUCTS Static Mixing Nozzle, Clear, 1:01 Mixing Ratio, 2 PK (072226)
- LOCTITE Mixing Nozzle, White, 1:1, 2:1 Mixing Ratio, Rubber (243335)
- WELD MOUNT AT-13 - 10:1 Gun Plunger f/AT-6030 Adhesive - Single (8013)
- Best Look Two-Part Adhesive Applicators & Nozzles