Shop All Two-Part Adhesive Applicator Parts
Best Look
3 In. Square-Notch Plastic Adhesive Spreader
Mfr # 786470
Zoro # G411386615
product price: $1.15
/ea
Sold in multiples of 20 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Look
- MFR # 786470
- Zoro # G411386615
- Country of Origin United States
- Category Two-Part Adhesive Applicator Parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 4.8 fl oz, Brush-Top Can, Blue, Paste (56004)
- ANTI-SEIZE TECHNOLOGY Yellow Gas Line PTFE Tape, 3/4"X 26" (46345)
- ECLECTIC PRODUCTS Adhesive, Amazing Goop Series, Clear, 3.7 oz, Tube (140211)
- 3M 3M 4930 VHB Tape 1.5" x 1.5", White, 25 mil, 100PK (4930)
- BEST LOOK 3 In. V-Notch Plastic Adhesive Spreader (786489)
- FASTCAP Blade Tip, Transparent White, - Mixing Ratio, 5 PK (GB.BLADE)
- DEVCON Mixing Nozzle, Clear, 4:01 Mixing Ratio (15047)
- PC PRODUCTS Static Mixing Nozzle, Clear, 1:01 Mixing Ratio, 2 PK (076224)
- VIBRA-TITE Mixing Nozzle, White, 1:1, 2:1 Mixing Ratio, HDPE (M400PB01TP)
- NEWBORN Push Disk, Black, Silver, 1:1, 2:1 Mixing Ratio (P-83-5-29)
- COX Follower Plate, For Container Size 256 oz, Metal, Dia 2 in, Includes Pull Rod (7F1015)
- Best Look Two-Part Adhesive Applicators & Nozzles