Shop All Passage Door Handles
Best
Lockset, Mechanical, Cylindrical, Passage
Mfr # QTL230E626RAFLR
Zoro # G5174878
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- For Use With Metal or Wood Doors
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # QTL230E626RAFLR
- Zoro # G5174878
- UPC # 887838056467
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style Sierra, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI BHMA A156.2, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Anti Lockout, Heavy Duty Torsion Spring, Round Latch, Tubular, For Use With Metal or Wood Doors, Handle Material Zinc, Includes Mounting Hardware, Item Door Lever Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2-1/2" W x 72" H Mill Aluminum Continuous Hinge (CA74125072)
- BEST Lever Lockset, Mechanical, Privacy, Grade 2 (7KC30L15DS3626)
- J.W. WINCO GN237-NI-60-60-A-GS Hinge Stainless (237-NI-60-60-A-GS)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 2-1/2 In L (1VZX2)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K30N14CSTK626)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0N14H626LHRB)
- BEST Mortise 45H Lock, Passage, Lever, Rose, Satin Chrome, LH (45H0N15H626LH)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K30N4DS3626)
- BEST Grade 1 Passage Mortise Lock, 15 Lever, M Escutcheon, Non-Keyed, Satin Chrome Fnsh, Field Reversible (45H0N15M626)
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (7KC30N14DS3626)
- KWIKSET Commonwealth Venetian Bronze Passage Hall/Closet Door Lever (720CHL 11P 6AL RCS)
- Best Door Lever Locksets