Shop All Keyed Entry Door Handles
Best
Lever Lockset, Mechanical, Storeroom
Mfr # 9K37D16DS3626
Zoro # G1608218
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Storeroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9K37D16DS3626
- Zoro # G1608218
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 9K Curved, Lockset Finish Satin Chrome, Keyway Type BEST, Key Type Different, Standards ANSI, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Interchangeable Core, Features Heavy Rose Liner Material, Innovative Design, New Zinc Hubs, Strong Retractor Spring, Strong Through-Bolt Mounting Studs, Versatile Applications, For Use With Swinging Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Brush, 96in.L, Nylon (600DKB-96)
- COMPONENT HARDWARE Stainless Steel Paddle Latch, 4-7/8" L x (P90-5000)
- JOHNSON HARDWARE 60 In. Double Wheel Sliding Door Hardware (2200F602)
- BALDWIN RESERVE Baldwin Reserve SCNAPXCURRTRR112 Single (SC.NAPXCUR.R.TRR.112)
- BEST Satin Chrome Dormitory 9K37T14DS3626 (887838192400)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Storeroom (45H7D15H630)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Dorm, Mech. (45H7T14J605)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (93K7G15DSTK626)
- BEST Door Lever Lockset, Mechanical, Dormitory (45H7T15H626LHRB)
- BEST Satin Chrome Dormitory 45H7T15M626RH (887838239327)
- ARROW Cylindrical Lock, RL11-SR-04 (RL11-SR-04)
- Best Keyed Entry Door Handles