Shop All Keyed Entry Door Handles
Best
Lever Lockset, Mechanical, Storeroom
Mfr # 9K37D15DS3626
Zoro # G6222867
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style 9K Contour Angle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9K37D15DS3626
- Zoro # G6222867
- UPC # 00887838116642
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 9K Contour Angle Lever, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards A Label, ANSI 117.1 Sec. 404.2.6, ANSI A156.2, CA Admin, Code Title 24, FBC, Miami Dade County Hurricane Code, UL/cUL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 1 Storeroom Lock, Rhodes Lever, Schlage FSIC Prep with Construction Core, Satin Chrome Finish, (ND96TD RHO 626)
- EBERHARD MANUFACTURING CO Slam Action Paddle Handle (Stainless Locking) 510 (EMC 63-4906 SS 510)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Left-Hand Casement Operator, White Finish (Single Pack) (TH 23022)
- RIXSON 1" W x Satin Chrome Pivot Hinge (C00000370-4AXXH)
- BEST Lever Lockset, Mechanical, Dorm., Grd. 1 (9K37T15DS3626)
- BEST Oil Rubbed Bronze Classroom 9K37R15DS3613 (887838193278)
- BEST Satin Chrome Dormitory 9K37T14DS3626 (887838192400)
- BEST Door Lever Lockset, Mechanical, Office (45H7A15J626RH)
- BEST Grade 1 Dormitory Mortise Lock, 16 Lever, H Rose, SFIC Housing Less Core, Satin Chrome Finish, Field (45H7TD16H626)
- BEST Mortise Lockset 40H Escutcheon, Series 40H, Grd. 1, Entrance (45H7AB15J626)
- BRINKS COMMERCIAL Matte Black Entry Lever 2 in (BC40098)
- Best Door Locks and Deadbolts