Shop All Keyed Entry Door Handles
Best
Lever Lockset, Mechanical, Storeroom
Mfr # 9K37D14CS3626
Zoro # G6117623
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style 9K Curved Return Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9K37D14CS3626
- Zoro # G6117623
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Style 9K Curved Return Lever, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, A117.1 Sec. 404.2.6, UL/cUL Listed, A Label, CA Admin, Code Title 24, FBC and Miami Dade County Hurricane Code, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY Keyless Factory: 2009-2014 Acura TL / 4-Button Smart Key / PN: 72147-TK4-A71 / M3N5WY8145 (RSK-ACU-TL14)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 (AF042-055)
- JOHNSON HARDWARE Pocket Door Guide And Bu (1505PPK3)
- SUGATSUNE Folding Pull Handle, SS, Polished, Threaded Studs (HK-120)
- BEST Satin Chrome Classroom 9K37R15DS3626 (7143103)
- BEST Grade 1 Dormitory Mortise Lock, 14 Lever, J Escutcheon, SFIC Housing Less Core, Satin Chrome Finish, (45H7T14J626)
- BEST 45H Series Mortise Locks (45H7WD-626)
- BEST Mortise Lockset 40H Escutcheon, Series 40H, Grd. 1, Entrance (45H7AB15J626)
- BEST Grade 1 Institutional Cylindrical Lock, 16 Lever, D Rose, SFIC Less Core, Satin Chrome Finish, 4-7/8 (9K37W16DS3626)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Entrance (45H7AT15H626)
- YALE Lever Lockset, Mechanical, Entrance (AU5407LN x 626 x YMS)
- Best Door Locks and Deadbolts