Shop All Keyed Entry Door Handles
Best
Lever Lockset, Mechanical, Storeroom
Mfr # 7KC37D14DS3626
Zoro # G6227584
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style 7KC Curved Return Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 7KC37D14DS3626
- Zoro # G6227584
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Description
Light Duty Lever Lockset, Style Curved Return Lever, Function Storeroom, Handle Material Plated Zinc, Satin Chrome Finish, Strike Type Square Corner, Curved Lip, and Box, Strike Dim. 4-7/8 In. x 1-1/4 In., Fire Rated 3 hr., Grade 2, Series 7K, Location Type Commercial, Backset 2-3/4 In., Cylinder 7-Pin Housing, Less Core, Required Door Thickness 1-3/8 In. to 2 In., For Use With Swinging Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Plastic Corner Guard Edge Protectors, 4"L x 5-1/2"W, 100/Pack (EDGE-P5)
- OLYMPUS Olympus: 720LM SFIC cam Lock 26D- zinc die cast (OLY-720LM/DM-26D)
- PEMKO 411ARL28 28" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL28)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (BSW-1AN)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37W15DSTK626)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Dorm, Mech. (45H7T15J626)
- BEST Lever Lockset, Mechanical, Storeroom (9K37D15DS3626)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37D15CSTK626)
- BEST Satin Chrome Classroom 7KC37R15DSTK626 (887838146793)
- BEST Oil Rubbed Bronze Classroom 9K37R15DS3613 (887838193278)
- SARGENT Lever Lockset, Mechanical, Storeroom (28-10XG04 LL 26D)
- Best Door Lever Locksets