Shop All Passage Door Handles
Best
Lever Lockset, Mechanical, Passage, Grd. 2
Mfr # 9K30N15CS3626
Zoro # G1608516
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- For Use With Swinging Doors
- Includes Cylindrical Lock, Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9K30N15CS3626
- Zoro # G1608516
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style 7K Angled, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Interchangeable Core, Features Versatile Trims, Cylindrical Chassis, Through-Bolt Mounting Studs, No Exposed Keeper Hole, Internal Steel Mechanism, For Use With Swinging Doors, Handle Material Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Matte Black Iron Contemporary Forged Iron Cabinet Pull Castelo (BP33652160909)
- SUNEX Lock & Key Set For 8054 Service Cart (RSLKC)
- MSI Braxton Grigia 9.84 In. X 39.37 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0534)
- WESLOCK Dual Option Adjustable Spring Latch Satin Brass (32720X4-SL)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0N15H626LHRB)
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (7KC30N14DS3626)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K30N14CSTK626)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Passage, Mech. (45H0N15H626RH)
- BEST Lockset, Mechanical, Cylindrical, Passage (QTL230A626RAFLR)
- BEST Lockset, Mechanical, Cylindrical, Passage (QTL230E626RAFLR)
- SARGENT 7U15LL26D Passage Cylindrical Lock Grade 2 with L Lever and L Rose with T Strike Satin Chrome (7U15LL26D)
- Best Passage Door Handles