Shop All Passage Door Handles
Best
Lever Lockset, Mechanical, Passage, Grd. 2
Mfr # 7KC30N15DS3613
Zoro # G0118749
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed Bronze
- Lockset Grade 2
- Lockset Handle Type Lever
- For Use With Hollow Metal and Wood Doors
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 7KC30N15DS3613
- Zoro # G0118749
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style 7KC Contour Angle Return Lever, Lockset Finish Oil Rubbed Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Corrosion Treated Internal Steel Mechanisms, Cylindrical, D-Rose, For Use With Hollow Metal and Wood Doors, Handle Material Plated Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Rim Exit Trim with Keypad (LRP1010-26D-41)
- ELEMENTS BY HARDWARE RESOURCES 192 mm Center-to-Center Matte Black Square Stanton Cabinet Bar Pull (625-192MB)
- ZORO SELECT Paddle Latch, Keyed, Zinc Plated (1XPB7)
- RANDALL 3' x 6" Wide x 1/2" High Black Corrugated Threshold (3 FT A-80-BLK)
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (9K30N15CS3626)
- BEST Lockset, Mechanical, Cylindrical, Passage (QTL230E626SAFLR)
- BEST Lockset, Mechanical, Cylindrical, Passage (QTL230A626RAFLR)
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (7KC30N15DS3626)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0N15H626LHRB)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0N14H626LHRB)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 LAT 625)
- Best Door Locks and Deadbolts