Shop All Passage Door Handles
Best
Lever Lockset, Mechanical, Passage, Grd. 1
Mfr # 9K30N15DS3626
Zoro # G6107141
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- For Use With Swinging Doors
- Includes Door Prep Template
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9K30N15DS3626
- Zoro # G6107141
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Description
Heavy Duty Lever Lockset, Style Contour Angle Lever, Function Passage, Handle Material Plated Zinc, Satin Chrome Finish, Strike Type Square Corner, Curved Lip, and Box, Strike Dim. 4-7/8 In. x 1-1/4 In., Fire Rated 3 hr., Grade 1, Series 9K, Location Type Commercial, Backset 2-3/4 In., Required Door Thickness 1-3/4 In. to 2-1/4 In., For Use With Swinging Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Fold Pull Handle, Steel, 1-3/16 In. H, Zinc, Unthr. Holes (PH-0286)
- SCHLAGE COMMERCIAL Bright Brass Deadbolt 12633605 (12633605)
- PEMKO Door Sweep, Aluminum Flange Material (18061DNB36)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 3 PK (19341)
- BEST Mortise Lockset, 45H, Left Hand, Mech. (45H0N14H626LH)
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (7KC30N14DS3626)
- BEST Mortise 45H Lock, Passage, Lever, Rose, Satin Chrome, LH (45H0N15H626LH)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0N15H626LHRB)
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (9K30N14DS3626)
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (7KC30N15DS3613)
- KWIKSET Halifax Matte Black Passage Lever Right or Left Handed (97200-906)
- Best Door Locks and Deadbolts