Shop All Passage Door Handles
Best
Lever Lockset, Mechanical, Passage, Grd. 1
Mfr # 7KC30N14DS3626
Zoro # G1608227
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Swinging Doors
- Includes Cylindrical Lock; Installation Hardware
- Key Type Not Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 7KC30N14DS3626
- Zoro # G1608227
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style 7KC Angled, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Interchangeable Core, Features Heavy Rose Liner Material, Innovative Design, New Zinc Hubs, Strong Retractor Spring, Strong Through-Bolt Mounting Studs, Versatile Applications, For Use With Swinging Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM93 - 3/4"H x 3/4"D x 144"L Cove Flexible Moulding (MLDFWM93X144)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (MA101 SG 626)
- SPD Welded Blade End Gas Spring (GSWB3385179)
- PREMIER LOCK Pull Plate Trim with Cylinder Hole For Panic Exit Device (PE-T)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0N15H626LHRB)
- BEST Lockset, Mechanical, Cylindrical, Passage (QTL230A626RAFLR)
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (9K30N15DS3626)
- BEST Mortise 45H Lock, Passage, Lever, Rose, Satin Chrome, LH (45H0N15H626LH)
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (7KC30N15DS3613)
- BEST Grade 1 Passage Mortise Lock, 15 Lever, M Escutcheon, Non-Keyed, Satin Chrome Fnsh, Field Reversible (45H0N15M626)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Passage (C2000-PASS-C-626)
- Best Door Locks and Deadbolts